missing translation for 'onlineSavingsMsg'
Learn More

BOLA Temperature Probes K

Product Code. 15324447
Change view
Click to view available options
Certifications/Compliance:
FDA
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance unitSize
15324447 FDA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15324447 Supplier BOLA Supplier No. P185025
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Probes K Usable Length 500 mm, without plug, pointed tip, collar ring 12 mm, green PFA-coated connector cable (length 1.5m)

  • Thermocouple K (Ni Cr + Ni) in a PTFE-encapsulated stainless steel tube (1.4571).
  • Temperature probe 8 mm, pointed tip, collar ring 12 mm.
  • With green PFA-coated cable (length: 1.5 m).
  • Typical response times:
  • T 50: ca. 25 s
  • T 90: ca. 59 s

Specifications

Certifications/Compliance FDA
Disposable Reusable
Length (Metric) 560 mm
Length (Metric) Cable 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.