missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Thermoplastic Elastomer (TPE) Tubing

Product Code. 30053953 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053953 5/16 in. 7/16 in. 15m
30054322 1/2 in. 3/4 in. 15m
30053061 1/16 in. 1/8 in. 15m
30054035 3/32 in. 7/32 in. 15m
30053555 3/4 in. 1 in. 15m
30054199 1/8 in. 3/16 in. 15m
30053882 1/4 in. 3/8 in. 15m
30053623 3/32 in. 5/32 in. 15m
30053690 3/8 in. 1/2 in. 15m
30053210 1/8 in. 1/4 in. 15m
30053893 1/4 in. 7/16 in. 15m
30054004 3/8 in. 5/8 in. 15m
30053446 1/32 in. 3/32 in. 15m
30053382 3/16 in. 5/16 in. 15m
30053920 3/16 in. 3/8 in. 15m
30053435 1/16 in. 3/16 in. 15m
30053579 5/8 in. 7/8 in. 15m
30054113 3/16 in. 7/16 in. 15m
30054236 5/16 in. 1/2 in. 15m
30054138 1/4 in. 1/2 in. 15m
30053316 3/8 in. 9/16 in. 15m
30053060 3/16 in. 1/4 in. 15m
30054010 3/4 in. 7/8 in. 15m
30053198 1 in. 1-1/4 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 30053953 Supplier Cole-Parmer Supplier No. 5011613
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for fluid transfer and use in peristaltic pump applications

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to silicone tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. Low protein binding and nonpyrogenic material. Thermally weldable. USP Class VI, USP 661, and RoHS compliant and BPOG tested

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 5/16 in.
Material TPE
Diameter (English) Outer 7/16 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 50 ft.
Sterilization Method E-beam/gamma irradiation between 25 and 45 kGy
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.