missing translation for 'onlineSavingsMsg'
Learn More

Elpro Messtechnik™ Libero™ Ti1 PDF Data Logger

Product Code. 11995407
Encompass
Change view
Click to view available options
Temperature Range (Metric):
-35°C to +70°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11995407 -35°C to +70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11995407 Supplier Elpro Messtechnik™ Supplier No. 800004

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Generates PDF report automatically. Elpro Messtechnik™ Libero™ Ti1 PDF Data Logger provides temperature monitoring reports on any PC around the world withtout the need for specific, validated software.

  • No software required to read the results
  • Automatically generates a report in PDF format
  • Programmable alarm thresholds
  • LCD display of temperature, alarm indicator and battery life in days
  • Program the recorder using the free downloadable software at www.pdf-logger.com
  • Program on date and time or rotating memory
  • Data may be password protected.
  • Recorder connects to a USB port and automatically generates a report in Adobe PDF / A format
  • Optional Elprolog Analysis software allows a more detailed data analysis.
  • Records temperatures between -35 to + 70°C
  • NTC probe with USB connector required for use

Specifications

Display Type LCD
Data Memory 16,000 Readings
Software Type elproLOG
Battery Life 400 Days
Channels 1
Interface USB
IP Rating IP54
Model FREE Ti1
Time Accuracy 1 to 60 min.
Temperature Resolution 0.1°C
Temperature Range (Metric) -35°C to +70°C
Operating Temperature (Metric) -35°C to +70°C
Length (Metric) 102 mm
Electrical Requirements 3 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.