missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Top-Line Extended Length Pipette Tips
Eliminate sample contamination and prevent sample loss. . Fisherbrand™ Top-Line Pipette Tips provide precision pipetting with conical tip and secure fit.
80.97€ - 137.00€
Specifications
Volume (Metric) | 100 to 1000 μL |
---|---|
Autoclavable | Autoclavable |
Length (Metric) | 86mm |
Tip Style | Extended Length |
For Use With (Equipment) | Universal Fit |
Product Code | Brand | Volume (Metric) | Color | Sterility | Format | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Sterility | Format | Price | Quantity & Availability | ||
10468072
|
Fisherbrand™
|
100 to 1000 μL | Clear | Non-sterile | Bulk |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
10386192
|
Fisherbrand™
|
100 to 1000 μL | Clear | Non-sterile | Rack |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
10436362
|
Fisherbrand™
|
100 to 1000 μL | Blue | Non-sterile | Rack |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
10683103
|
Fisherbrand™
|
100 to 1000 μL | Clear | Sterile | Rack |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
Description
- Optimized cone geometry for a secure fit
- Graduation marks on tip at standard volumes
- Conical tip opening prevents drop formation at the end of the tip
- Tips made of autoclavable, non-wettable, virgin polypropylene
- Sterile packs available (beta irradiation)
Specifications
100 to 1000 μL | |
86mm | |
Universal Fit | |
Top-Line | |
Standard volumes |
Autoclavable | |
Extended Length | |
Yes | |
Virgin Polypropylene |