missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork Fibre Basic Paper

Product Code. 10718425 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
160 m x 200 mm
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10718425 160 m x 200 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10718425 Supplier SCA Hygiene Products™ Supplier No. 121206_CLEAN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Basic Paper
Length (Metric) 160 m
Width (Metric) 200 mm
Material Fiber
Certifications/Compliance ISO 9001, ISO 14001 and EMAS
Color White
Disposable Single-use
Dimensions (L x W) 160 m x 200 mm
Format Centerfeed Roll
For Use With (Equipment) Tork Centre feed Dispenser, Tork Centre feed Starter Pack, Tork Metal Centre feed Dispenser
Packaging Quantity 6 Roll
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.