missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Immersion Type | Total |
| Length (Metric) | 300 mm |
| Product Type | Thermometer |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | -100°C |
| Temperature Range (Metric) | -100°C to +50°C |
| Subdivision | 1°C |
Safety and Handling
Product Identifier
- THERMOMETER, -100/50C, 1DIV, TOTAL, 300MM
- Danger
- Aspiration toxicity Category 1
- Flammable liquid Category 2
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H304-May be fatal if swallowed and enters airways.
- H315-Causes skin irritation.
- H336-May cause drowsiness or dizziness.
- H361d-Suspected of damaging the unborn child.
- H373-May cause damage to organs.
- P202-Do not handle until all safety precautions have been read and understood.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contain: toluene
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?