missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Provides the wearer with a high level of comfort and increased protection in the forearm with longer cuff.
- Free of natural rubber latex proteins, the glove may be worn with confidence by latex sensitive (Type I) wearers.
- 93-700: Each glove is post cleaned, single pair packed and sterilized.
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?