missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Glass Door Laboratory Refrigerators

Product Code. 31783185 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31783185 564 L Each
31783826 77 L Each
31740921 77 L Each
31784053 266 L Each
31740934 266 L Each
31740935 564 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31783185 Supplier Thermo Scientific™ Supplier No. TSE2205GV

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Digital control, bright lighting, and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific TSE Series Glass Door Refrigerators provide clear visibility and simple inventory checks in convenient undercounter and upright single door sizes for routine lab use.

Thermo Scientific TSE Series Glass Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Bright visibility and digital control support easy access to everyday supplies, and all models use SNAP and F-Gas compliant hydrocarbon refrigerants. Designed to meet daily laboratory needs, TSE refrigerators include essential features and a two-year warranty.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20 cu.ft.
Capacity (Metric) 564 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) 5° C
Refrigerant R290
Door Style Glass
No. of Doors 1
Shelves 4
Cabinet Material Painted Steel
Exterior Finish White-coated Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance CE
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear-access Port
Warranty 2 Years Parts & Labor
Defrost Auto
Lighting LED
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 34.7 x 28.0 x 79.7 in. (88.1 x 71.3 x 202.4 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70.0 x 59.6 x 150.5 cm)
Plug Type EU
Voltage 230 V
Frequency 50 Hz
Energy Usage 1.8 kw-hr/day
Shipping Weight (English) 335 lb.
Shipping Weight (Metric) 146 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.