missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Tungsten Carbide Mentzenbaum Scissor

Product Code. 11756145
Change view
Click to view available options
Length (Metric):
140 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11756145 140 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11756145 Supplier Rogo Sampaic™ Supplier No. FMN024
  • ONLINE EXCLUSIVE PRICE
    35.40€
    30.41€ / Pack of 1
    Save 4.99€
    14% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Mentzenbaum Scissors
Length (Metric) 140 mm
Material Tungsten Carbide
Tip Style Round/Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.