missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Turb™ Laboratory Turbidity Meters

Product Code. 10377521
Change view
Click to view available options
Light Source:
Infrared LED
Tungsten
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Light Source unitSize
10377521 Infrared LED Each
10286061 Tungsten Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10377521 Supplier WTW™ Supplier No. 600110

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Get optimum automatic calibration for laboratory turbidity meters with the Turb™ Series 550 Laboratory Turbidity Meter.

  • Automatic calibration type for laboratory turbidity meters
  • Accuracy of ±2% of value or ±0.01 NTU
  • Includes two 28 x 70mm round cuvettes with 25mL sample volume and three calibration standard
  • For comparative measurements, the current and previous values are shown on the two-line display
  • Resolution of 0.01 NTU from 0.00 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
TRUSTED_SUSTAINABILITY

Specifications

Type Laboratory Turbidity Meter
Light Source Infrared LED
Display Type LCD
Response Time <3 sec.
Calibration Type Automatic
Includes Two 28 x 70mm round cuvettes with 25mL sample volume and three calibration standard
Sample Size 25 mL
For Use With (Application) For comparative measurements, the current and previous values are shown on the two-line display
Accuracy ±2% of value or ±0.01 NTU
Resolution 0.01 NTU from 0.00 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
Length (Metric) 252 mm
Height (Metric) 100 mm
Electrical Requirements 100/240 V 47/63 Hz
Frequency 47/63 Hz
Voltage 100/240 V
Certifications/Compliance CE, DIN EN 27 027, ISO 7027
Temperature (Metric) Operating 10°C to 40°C
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.