missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ S3-B-44-3 Food and Beverage Tubing

Product Code. 15457563
Change view
Click to view available options
Diameter (Metric) Inner:
9.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15457563 9.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15457563 Supplier Masterflex™ Supplier No. 9563211
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for food and beverage processing and dispensing

  • Clear.
  • Bio-based, phthalate-free flexible.
  • Nonwetting, odorless, tasteless and nontoxic.
  • DA compliant, NSF-listed (Standard 51).
  • Meets 3A Sanitary standards (20-27) for food and beverage handling.
  • Temperature range: -49 to +165°F ( -45 to +74°C).
  • Sterilize: Ethylene oxide or autoclave for 30 min. at 250°F (121°C), 15psi (1 bar).

Specifications

Certifications/Compliance USP;NSF-51;NSF-61;3A;Non-DEHP;Non-Phthalate;European Pharmacopoeia;ADCF;FDA
Description Food and Beverage Tubing, non-DEHP
Autoclavable Autoclavable
Diameter (Metric) Inner 9.6 mm
Material Tygon B-44-3
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 1.6 mm
For Use With (Application) Food and beverage
Min. Operating Temperature (English) -49°F
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 50 ft./Pk.
Sterilization Method Autoclave or Ethylene Oxide
Color Transparent
Maximum Pressure 25 psi
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 73°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.