missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Medical U-100 Insulin Syringes with Needle
Description
- Sterile
- Single-use
- Latex-free
- Designed for parenteral administration of pharmaceuticals
Specifications
Specifications
| Material | Polypropylene (Barrel), Polypropylene (Hub), Polystyrene (Plunger) |
| Needle Gauge | 29 G |
| Quantity | 500/Cs. |
| Packaging | Polybag, 10/bag, Shelf box, 100/box |
| Volume (Metric) | 0.5 mL |
| Length (Metric) Needle | 12.7 mm |
| Sterility | Sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?