missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ U-Shaped Drying Tube

Product Code. 11897690
Change view
Click to view available options
Length (Metric):
125 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11897690 125 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11897690 Supplier Witeg™ Supplier No. 2 116 125
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Aids in keeping vessels free of moisture.

  • Length of 125 mm
  • Inner diameter of 16 mm
  • Manufactured from borosilicate glass

Specifications

For Use With (Application) Keeping vessels free of moisture
Length (Metric) 125 mm
Type Drying Tube
Material Borosilicate glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.