missing translation for 'onlineSavingsMsg'
Learn More

MAPA Professional UltraNeo 382 Chemical Protection Glove

Product Code. 31749202
Change view
Click to view available options
Size:
6
Unit Size:
12 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31749202 6 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31749202 Supplier MAPA Professional Supplier No. 34382046
  • ONLINE EXCLUSIVE PRICE
    101.00€
    11.80€ / 12 pairs
    Save 89.20€
    88% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Chemical protection glove providing maximum comfort and chemical protection.

  • Main color: Blue
  • Thickness (mm): 0.95
  • Length (mm): 360
  • ISO CUT Level: X
  • Risks: Heat - Liquid - Chemical
  • Alimentary norm perimeter: US (FDA)
  • Coating material: Grip-textured - Neoprene
  • Extremely supple, due to the unique Mapa multi-layer process.
  • Embossed texture for better grip on wet objects.
  • Silicone free to prevent traces, defects on metal sheet and glass prior to painting
  • Hand comfort and thermal insulation.
  • Available in vending machine packaging.
  • NORMS:
    • Category 3
    • EN374 : Type A - ALMNST
    • EN 388: 2121X
    • EN 407: X1XXXX

Specifications

ANSI Abrasion Rating ANSI 0
Chlorinated No
Applications Industrial
Color Blue
Latex Free No
Material Polychloroprene
Product Type Neoprene Gloves
Size 6
Thickness (Metric) 0.95 mm
EN388 Standard EN388:2121X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Scalloped
Grip Design Embossed
Lining Seamless Lining
Packaging Type Bag
Length (Metric) 36 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.