missing translation for 'onlineSavingsMsg'
Learn More

LAUDA Universa Cooling Thermostat

Codice prodotto. 31940455
Cambia vista
Click to view available options
Capacity (Metric):
8.5 L
13.4 L
17.1 L
Communications:
Ethernet, USB
WiFi, Ethernet, USB
Plug Type:
CEE7/7
Dimensione della confezione:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacity (Metric) Communications Plug Type Dimensione della confezione
31940455 17.1 L Ethernet, USB CEE7/7 Each
31940437 13.4 L WiFi, Ethernet, USB CEE7/7 Each
31940436 17.1 L WiFi, Ethernet, USB CEE7/7 Each
31940454 8.5 L Ethernet, USB CEE7/7 Each
31940450 13.4 L Ethernet, USB CEE7/7 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 31940455 Fornitore LAUDA N. del fornitore L004288
  • ONLINE EXCLUSIVE PRICE
    5266.29€
    5120.00€ / Pack of 1
    Save 146.29€
    2% Off
 Restricted Item
Estimated Shipment: 09-11-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Offers 300 W of cooling capacity with a working temperature range of -30°C to 100°C

  • Energy-efficient cooling system
  • Natural refrigerants with a minimal charge of less than 100 g in all device types
  • Variable-speed inverter compressors, and variable-speed fans ensure reduced energy costs and high longevity
  • Wi-Fi as standard; available without Wi-Fi (please refer to article numbers)
  • Flexible wireless remote control thanks to the Command App
  • Networked technology and LAUDA.LIVE Services
  • NRTL certification
  • Reliable circulation pump with flow reduction
  • Integrated timer with countdown function for time-controlled tempering processes

Specifica

Capacity (Metric) 17.1 L
Communications Ethernet, USB
Cooling Capacity 300 W
Flow Rate 15 L/min.
Pump Type Pressure Pump
Temperature Range -25°C to +100°C
Type Circulating Water Bath
Heating Capacity 2.2 kW
Includes Bath Cover
Model U 1625 E
Plug Type CEE7/7
Refrigerant R-600a
Temperature Accuracy ±0.05 K
Electrical Requirements 200/240 V, 50/60 Hz
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.