missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Universal Platform for CellXpert CS220

Product Code. 30213525 Shop All Eppendorf Products
Change view
Click to view available options
Dimensions (L x W):
93.0 x 51.3 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30213525 93.0 x 51.3 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30213525 Supplier Eppendorf Supplier No. 6740070012
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Accessory for CellXpert™ CS220 CO2 Incubator Shaker.

  • Resistant to 180°C sterilization
  • Dimensions: 93.0 x 51.3 cm
  • Material: anodized aluminum
  • Compatible with sticky pads: 8 necessary to cover platform (sold separately)
  • Includes 25 screws for CS220 clamps and 25 screws for microplate/test tube rack
TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform
Material Anodized Aluminum
Dimensions (L x W) 93.0 x 51.3 cm
Model CellXpert CS220 Universal platform
Includes Screws
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.