missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Universal Self-Standing Transport Tube with Screw Cap

Product Code. 31923465 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31923465 30 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31923465 Supplier Globe Scientific Supplier No. 109220
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Self-standing tubes with screw cap

  • Conical bottom with skirt
  • Non-graduated
  • Nonsterile
  • Tube dimensions: 25 x 90mm
  • Cap dimensions: 30 x 94mm

Specifications

Capacity (Metric) 30 mL
Material Polypropylene
No. per Case 500
Sterility Non-sterile
Closure Material Polyethylene
Height (Metric) 91.9 (With Cap)
Closure Type Screw Cap
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.