missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Vacstar Digital

Product Code. 16228511 Shop All IKA Products
Change view
Click to view available options
Flow Rate:
22 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16228511 22 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 16228511 Supplier IKA™ Supplier No. 0020016236
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Four-chamber membrane vacuum pump features high suction capacity, low space requirements, and high serviceability.

  • The setting of the parameters are carried out through a rotary-push button over a digital display showing current rpm
  • Automated processes are controlled with the vacuum controller VC 10
  • Analogue cable is included in the delivery of the pump
  • It is recommended to use the VSE 1 vacuum safety emmission
  • Prevents solvents from being released into ambient air
  • Used for dry and oli-free applications in the laboratory
  • Membranes of the pump are particularly chemical resistant
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 370 x 150 x 375 mm
Material Alu-Cast Coating/Thermoplastic Polymer
Wattage 130 W
Weight (Metric) 11.5 kg
Product Line Vacuum pump
Flow Rate 22 L/min.
Maximum Pressure 1030 mbar
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.