missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vanquish™ Charger and Split Sampler Sample Racks

Product Code. 17841116 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Sample rack, 96 pos, 8 mm OD vials
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
17841116 Sample rack, 96 pos, 8 mm OD vials Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17841116 Supplier Thermo Scientific™ Supplier No. 6850.1034
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose the 96-position 6mm (1.5mL) vial sample rack or the 54-position 12mm (2mL) vial sample rack for the Thermo Scientific™ Vanquish™ Charger and Split Sample modules.

Available in different sizes, the Thermo Scientific™ Vanquish™ Charger and Split Sampler Sample racks are for use in the Vanquish Split Sampler modules, and fit into the 9-shelf of the Charger module, which is an intelligent robotic that automates sample loading into the Thermo Scientific Vanquish UHPLC systems for extra-long unattended operation.

Use these barcoded sample racks in the Vanquish Split Sampler or Vanquish Charger for reliable sample management and sample loading. Both the Vanquish Split Sampler and Vanquish Charger contain a barcode reader that automatically inventories each rack within the device the door is closed. This feature allows users to add samples at anytime, even while the Vanquish UHPLC system is in operation.

Specifications

Description Sample rack, 96 pos, 8 mm OD vials
For Use With (Equipment) Vanquish Split Samplers and Vanquish Charger
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.