missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JP Selecta™ Vertical Stand Autoclave
Description
Presoclave IlI Semi-Automatic Model:
- External case made from stainless steel
- Electronic control of time and tempearture range from 115°C to 134°C (0.62 TO 2 bar)
- Conforms to apparatus pressure regulation directives
- Incoloy stainless steel heater elements, hard waring, resistant to corrosion and high temperatures
- Sterilization chamber and door made from stainless steel
- Automatic purge to atmosphere
- Lid,6 point closure
- Does not include baskets and drums
Autester ST DRY PV IIl Model:
- Stainless steel exterior, top, and lid
- Lid, six closure point system
- Pulsed vacuum system and atmosphere purge
- Incorporated steam generator, connected to main chamber
- Water reservoir for clean water for steam generator boiler
- External water connection if required
- 6 function modes
- RS 232 for PC parameters printing (back side)
- Printer output
- USB output for Pen-drive data logging and Computer connection
- Connection for second temperature sensor
- Memory for 9 customer set program
Specifications
Specifications
| Capacity (Metric) | 80 L |
| Model | PRESOCLAVE IlI 80 |
| Product Type | Autoclave, Vertical |
| Material | Stainless Steel |
| Wattage | 3600 w |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?