missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Viscosity Standard: 30 cSt at 40°C, and 5.3 cSt at 100°C, VHG™
Description
Viscosity Standard: 30 cSt at 40°C, and 5.3 cSt at 100°C
Specifications
Specifications
| Chemical Name or Material | Viscosity |
| Methods | Viscometer |
| Analyte or Component Names | Viscosity |
| Shipping Condition | Room Temperature |
| Concentration | 30 cSt |
| Certifications/Compliance | ISO 17034 |
| Solvent or Matrix | Hydrocarbons |
| Quantity | 500 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?