missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Viscosity Standards for Rheometer Calibration

Product Code. 11783339 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
100 mL
Viscosity Range:
5 mPas (20°C)
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Viscosity Range Unit Size
11783339 100 mL 5 mPas (20°C) 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11783339 Supplier Thermo Scientific™ Supplier No. 0825042
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific viscosity standards used for rheometer calibration enables the verification of the accuracy of rheological measurements.

To ensure the proper functioning and accuracy of measuring instrument a regularly check of the functionality and calibration of viscometer or rheometer is essential. This can be conveniently achieved by measuring a Newtonian liquid with a certified viscosity value. To facilitate this process, a variety of standard liquids with different viscosity values, uncertainties, reference temperatures, and chemical compositions are readily accessible. These standard liquids serve as reliable benchmarks for verifying the accuracy and reliability of the measuring instruments.

All Thermo Scientific viscosity standards are delivered with a certified viscosity at different temperatures: 20 °, 23 ° or 25 ° available in different quantities (100 mL or 500 mL).

Alternatively, a complete validation kit is available containing Newtonian reference fluids for rotational tests and a visco-elastic sample with a known crossover, to validate the performance in oscillatory mode. For more information see the product description 'Well prepared good results' (P063).

TRUSTED_SUSTAINABILITY

Specifications

Type Test Fluid
Description E7 Standard
Viscosity Range 5 mPas (20°C)
Certifications/Compliance EU Safety Certificate: 5 mPas (20°C)
Volume (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.