missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Viton A O-ring Stainless Steel Frame with Plug

Product Code. 11748538
Change view
Click to view available options
Size:
2-tube, 150 mm
3-tube, 150 mm
4-tube, 150 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
11748538 3-tube, 150 mm Each
11798528 2-tube, 150 mm Each
11773189 4-tube, 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11748538 Supplier Aalborg™ Supplier No. P31S2VA0
  • ONLINE EXCLUSIVE PRICE
    891.45€
    542.64€ / Pack of 1
    Save 348.81€
    39% Off
 Restricted Item
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Aalborg™ Viton A O-ring Stainless Steel Frame with Plug is for use with multiple tube flow meters, which retain most of the unique features associated with single tube units.

  • Rib-guided or fluted metering tubes facilitate stable, accurate readings
  • Interchangeability of flow tubes and floats
  • Manifolding at inlet or outlet
  • Ease of installation and exchange of flow tubes
  • Chemical compatibility
  • Simple means of mounting

Specifications

For Use With (Equipment) Gas/Liquid Flowmeter
Type Frame
Includes Plug
Size 3-tube, 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.