missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Water Direct Glass Flow Tube

Product Code. 11778258
Change view
Click to view available options
Waterflow Rate:
1.2 L/min.
100 mL/min.
2 L/min.
20 mL/min.
200 mL/min.
250 mL/min.
50 mL/min.
500 mL/min.
Width (Metric):
65 mm
150 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Waterflow Rate Width (Metric) unitSize
11778258 1.2 L/min. 65 mm Each
11768258 500 mL/min. 65 mm Each
11783199 2 L/min. 150 mm Each
11758258 250 mL/min. 65 mm Each
11788338 1.2 L/min. 150 mm Each
11708338 50 mL/min. 150 mm Each
11793199 200 mL/min. 150 mm Each
11718338 100 mL/min. 150 mm Each
11703209 20 mL/min. 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11778258 Supplier Aalborg™ Supplier No. FT06406STVN
 Restricted Item
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Aalborg™ Water Direct Glass Flow Tube completes a flowmeter, which is used in fluid systems to indicate the rate of flow of the fluid.

  • Direct reading tubes are straightforward.
  • The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
  • Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
  • Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.

Specifications

Type Water Direct Flow Tube
Width (Metric) 65 mm
Waterflow Rate 1.2 L/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.