missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Wear Lab Coats Sign without Text

Product Code. 11774974 Shop All Brady Products
Change view
Click to view available options
Material:
Laminated Polyester
Polypropylene
Diameter (Metric):
100 mm
200 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (Metric) Unit Size
11774974 Polypropylene 200 mm Each
11744974 Polypropylene 100 mm Each
11764974 Laminated Polyester 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11774974 Supplier Brady™ Supplier No. 806874
  • ONLINE EXCLUSIVE PRICE
    13.60€
    12.26€ / Pack of 1
    Save 1.34€
    9% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety sign for indicating mandatory action.

  • Improves workplace safety

Specifications

Alternate Part Number PIC 2209-DIA 200-B7527 FF
Material Polypropylene
Diameter (Metric) 200 mm
Shape Round
Color White on Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.