missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Amber Media Lab Bottles

Product Code. 12462521 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
125 mL
Unit Size:
Pack of 48
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12462521 125 mL Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12462521 Supplier DWK Life Sciences Supplier No. 219855
  • ONLINE EXCLUSIVE PRICE
    947.10€
    817.78€ / Pack of 48
    Save 129.32€
    13% Off
Estimated Shipment: 26-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Light resistant. With polyethylene lined phenolic cap.

  • Material: Borosilicate Glass
  • Screw Cap Size: 33-430
  • Vol.: 125mL
  • Round
  • Pouring spout
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Amber
Diameter (English) 2.16 in.
Material Borosilicate Glass
Closure Color Black
Graduated Yes
Height (Metric) 123 mm
Height (English) 4.84 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 55 mm
Closure Type Screw Cap
Shape Round
Product Type Media Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.