missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Amber Narrow-Mouth Bottles with Polyethylene LDPE-Lined Black Phenolic Caps
Click to view available options
Capacity (Metric):
500 mL
Description
- Made from soda-lime glass that conforms to ISP Type III requireiments
- 4L bottle comes with jug handle
Specifications
Capacity | 500 mL, 16 oz. |
Closure Liner | Polyethylene |
Closure Material | Phenolic |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 76 mm |
Height (English) | 6.7 in. |
Height (Metric) | 170 mm |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'