missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Label Tapes
- Bel-Art™ Write-On™ Paper Label Tapes
Bel-Art™ Write-On™ Paper Label Tapes
Product Code. 16335118
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
13.7 m x 19 mm
13.7 m x 25.4 mm
36.4 m x 1.9 cm
36.4 m x 12.7 mm
36.4 m x 19 mm
36.4 m x 25.4 mm
36.4 m x 25.4mm
54.6 m x 12.7 mm
54.6 m x 19 mm
Diameter (English):
1 in.
3 in.
Unit Size:
Pack of 100
Pack of 3
Pack of 4
Pack of 6
24 product options available for selection
| Product Code. | Color | Dimensions (L x W) | Diameter (English) | unitSize |
|---|---|---|---|---|
| 16335118 | Orange | 36.4 m x 25.4 mm | 3 in. | Pack of 100 |
| 13455236 | Orange | 36.4 m x 12.7 mm | 3 in. | Pack of 6 |
| 13465236 | Blue | 36.4 m x 12.7 mm | 3 in. | Pack of 6 |
| 13405246 | Blue | 36.4 m x 19 mm | 3 in. | Pack of 4 |
| 13435236 | Red | 36.4 m x 12.7 mm | 3 in. | Pack of 6 |
| 13495236 | Yellow | 36.4 m x 19 mm | 3 in. | Pack of 4 |
| 13455226 | White | 13.7 m x 19 mm | 1 in. | Pack of 4 |
| 13475246 | Blue | 36.4 m x 25.4 mm | 3 in. | Pack of 3 |
| 13415246 | Green | 36.4 m x 19 mm | 3 in. | Pack of 4 |
| 13474166 | White | 36.4 m x 12.7 mm | 3 in. | Pack of 6 |
| 10045180 | White | 54.6 m x 19 mm | 3 in. | Pack of 4 |
| 13425246 | Orange | 36.4 m x 19 mm | 3 in. | Pack of 4 |
| 13475236 | White | 36.4 m x 19 mm | 3 in. | Pack of 4 |
| 13405236 | White | 13.7 m x 25.4 mm | 1 in. | Pack of 3 |
| 13435246 | White | 36.4 m x 25.4mm | 3 in. | Pack of 3 |
| 13445246 | Red | 36.4 m x 25.4 mm | 3 in. | Pack of 3 |
| 13465246 | Green | 36.4 m x 25.4 mm | 3 in. | Pack of 3 |
| 13485236 | Red | 36.4 m x 19 mm | 3 in. | Pack of 4 |
| 15196324 | Assorted | 36.4 m x 1.9 cm | 3 in. | Pack of 6 |
| 13485246 | Orange | 36.4 m x 25.4 mm | 3 in. | Pack of 3 |
| 13495246 | White | 54.6 m x 12.7 mm | 3 in. | Pack of 6 |
| 13434720 | Yellow | 36.4 m x 12.7 mm | 3 in. | Pack of 6 |
| 13455246 | Yellow | 36.4 m x 25.4 mm | 3 in. | Pack of 3 |
| 13445236 | Green | 36.4 m x 12.7 mm | 3 in. | Pack of 6 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
This item is not returnable.
View return policy
Product Code.
16335118
Supplier
Bel-Art™
Supplier No.
3.312.125.100.SCAH
This item is not returnable.
View return policy
Description
Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.
- Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
- Peels off without leaving a sticky residue
- Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
- Colored paper with rubber resin adhesive resists moisture and most solvents
- Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
- Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Rubber, Resin |
| Coating | None |
| Color | Orange |
| Display | Blank |
| Finish | Matte |
| Format | Roll |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Ultra Reflective Letter Label |
| Sterility | Non-sterile |
| For Use With (Application) | For use in low temperature applications |
| Quantity | 3/Pk. |
| Dimensions (L x W) | 36.4 m x 25.4 mm |
| Length (English) | 40 yd. |
| Length (Metric) | 36.5 m |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.62 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?