missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ SLIK 1000 μL Low Retention Aerosol Filter Pipette Tips

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1148-225-000-9

155.80 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.



Additional Details : Weight : 1.58000kg

 View more versions of this product

Product Code. 17255694

  • 164.00€ / Pack of 768
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Low mounting and ejection forces less than 3 kg
  • Ultra low fluid retention
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1011 μL
Sterile
Purple
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
Wide Orifice, Extended Length
96 Tips/Rack
Single-use
No
Polypropylene Resin
Filtered
Clear
Not Autoclavable
88.9 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
96 Tips/Eclipse™ UNO Refill, 8 Refills/Pk, 3 Pk/Cs
Yes
Universal Fit
ZAP
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions