missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ SLIK 1000 μL Low Retention Aerosol Filter Pipette Tips
GREENER_CHOICE

Low mounting and ejection forces less than 3 kg

123.00€ - 224.00€

Specifications

Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Autoclavable Not Autoclavable
Length (English) 3.50 in.
View More Specs

Products 3
Product Code Brand Tip Style Format Price Quantity & Availability  
Product Code Brand Tip Style Format Price Quantity & Availability  
16653992
GREENER_CHOICE
View Documents Promotion Details
Labcon
1177-965-006-9
UltraFine Rack
123.00€
Pack of 576
Only null left
In Stock
Edge
Add to basket
 
16661953
GREENER_CHOICE
View Documents Promotion Details
Labcon
1177-225-000-9
UltraFine Refill
134.00€
Pack of 768
Only null left
In Stock
Edge
Add to basket
 
17255694
GREENER_CHOICE
View Documents Promotion Details
Labcon
1148-225-000-9
Wide Orifice, Extended Length Refill
224.00€
Pack of 768
Only null left
Estimated Shipment: 28-08-2025
Add to basket
 
Description

Description

  • Pipette Tip
  • Low mounting and ejection forces less than 3 kg
  • Ultra low fluid retention
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1000 μL
Sterile
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
E-Beam
Single-use
No
Polypropylene Resin
Filtered
Not Autoclavable
88.9 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Yes
Universal Fit
ZAP
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.