Learn More
ZVG™ zetPutz™ Fleece Cloths
Description
Highly absorbent specialty cotton fabric based for versatile cleaning and maintenance tasks. In the zetPutz™ range, you will find additional universal cloths, sponges, and dishcloths for other cleaning tasks. When small as well as coarse soiling needs to be removed effectively and economically, ZVG™ products are ideal.
- Universally applicable
- Highly absorbent
- Low-lint
- Tear-resistant
Specifications
Specifications
| Product Type | Cloth |
| Length (English) | 13.8 in. |
| Length (Metric) | 35 cm |
| Width (English) | 13 in. |
| Width (Metric) | 33 cm |
| Material | Fleece |
| Color | Gray |
| Disposable | Reusable |
| Packaging Quantity | 415 Wipes/Pk. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.