missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Precision Balance, 3.2 kg, 1 mg, Non-Verified, Global, Standard Version, Stainless Steel Draft Shield
GREENER_CHOICE

Product Code. 31932934 Shop All Sartorius Products
Change view
Click to view available options
Readability:
1 mg
Capacity:
3.2 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity Unit Size
31932934 1 mg 3.2 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31932934 Supplier Sartorius Supplier No. CUB3203S1S0R
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

High-performance precision balance engineered for accurate and reliable weighing in laboratory, industrial, and quality control applications.

  • Cubis III electronic precision balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 1 mg, nominal maximum load (Max) 3.2 kg
  • Stainless steel draft shield
  • Standard version non-verified, all units
  • Cables with plug types for EU, UK, Switzerland and Italy included
TRUSTED_SUSTAINABILITY

Specifications

Capacity 3.2 kg
Display Type Color TFT Touchscreen
Readability 1 mg
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.