missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coverguard™ FFP1 NR D Face Mask
The Coverguard™ FFP1 masks are single-use and protect against non-toxic solid and liquid aerosols, in applications such as farming, silviculture and fishing, light industries, maintenance, infrastructure and building, DIY, as well as general use in the lab or field.
192.00€ - 627.00€
Specifications
Certifications/Compliance (Europe) | CE PPE Category III FFP1 NR D, EN 149:2001 + A1:2009 |
---|---|
Disposable | Single-use |
Material | Non-woven Polypropylene |
Filter Efficiency | FFP1 |
Latex Free | Yes |
Product Code | Brand | Style | Nosepiece Type | With Exhalation Valve | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Nosepiece Type | With Exhalation Valve | Price | Quantity & Availability | |||
12003186
|
Coverguard™
23100 |
Flat Foldable Half-Mask | Adjustable Nose Clip | No |
476.00€
Pack of 240 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
12013186
|
Coverguard™
23101 |
Shell Mask | Adjustable Nose Clip with PU Foam Nose Pad | No |
398.00€
Pack of 240 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
12023186
|
Coverguard™
23105 |
Flat Foldable Half-Mask with Valve | Adjustable Nose Clip | Yes |
627.00€
Pack of 240 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
12033186
|
Coverguard™
23106 |
Shell Mask with Valve | Adjustable Nose Clip with PU Foam Nose Pad | Yes |
192.00€
Pack of 120 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
Description
- PPE Cat. III FFP1 NR D
- Disposable
- Electrostatic filter media
- Sliding elastic band for better adjustment
- Latex-free, non-woven polypropylene
- Adjustable nose clip
Specifications
CE PPE Category III FFP1 NR D, EN 149:2001 + A1:2009 | |
Non-woven Polypropylene | |
Yes | |
Non-Toxic Aerosols and Non-Toxic Dusts |
Single-use | |
FFP1 | |
Synthetic Rubber Elastic (Latex Free) | |
Non-sterile |