missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InPro™ 3253i/SG pH Electrodes
Shop All Mettler Toledo Products
Click to view available options
Length (Metric):
120 mm
Unit Size:
Each
Description
- Extended operating life
- Precise measurement values
- Resistance to measurement problems at the diaphragm
- Built-in temperature sensor
Specifications
Specifications
| Connector Types | K8S |
| Diameter (Metric) | 12 mm |
| Type | InPro™ 3253i/SG pH Electrode |
| Includes | Solution Ground |
| Length (Metric) | 120 mm |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Range | 0°C to 100°C |
| Certifications/Compliance | CE Certified |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction