missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ KimCote™ Plastic-Coated Squibb Funnel
Click to view available options
Capacity (Metric):
250 mL
500 mL
Stopper Number:
850100-0022
850100-0027
Unit Size:
Pack of 4
Description
- Stem length: 60mm
- Stopcock 4
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ASTM E1096 |
| For Use With (Application) | Provides complete separation and eliminating the necessity of emptying the funnel |
| Length (Metric) Stem | 60mm |
| Stopcock | 4mm (0.15 in.) |
| Stopper Number | 850100-0027 |
| Product Type | Squibb Separatory Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction