missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polystyrene Non-sterile Pipets

Product Code. 16543592
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Unit Size:
Pack of 100
Pack of 200
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
16543592 5 mL Pack of 100
16503592 1 mL Pack of 200
16523592 2 mL Pack of 200
16563592 10 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 16543592 Supplier VITLAB™ Supplier No. 160519
  • ONLINE EXCLUSIVE PRICE
    71.15€
    61.66€ / Pack of 100
    Save 9.49€
    13% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Specifications

Material Polystyrene
Sterility Non-sterile
Graduated Yes
Graduations 0.10 mL
Quantity 10 Pack
Color Transparent
Volume (Metric) 5 mL
Length (Metric) 320 mm
Type Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.