missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Separatory Funnel, Pear-Shaped
Use this funnel to separate the components of a liquid-liquid mixture. Witeg™ Separatory Funnel, Pear-Shaped is designed with resistant materials.
77.05€ - 87.70€
Product Code | Brand | Capacity (Metric) | Description | Stopcock | Graduated | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Stopcock | Graduated | Price | Quantity & Availability | ||
11837830
|
Witeg™
2 647 250 |
250 mL | Bore size 2.5mm | ST 29/32 | No |
87.70€
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||
11827830
|
Witeg™
2 647 002 |
2000 mL | Bore size 6.3mm | ST 29/32 | Yes |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
11883871
|
Witeg™
2 658 100 |
100 mL | Bore size 2.5mm | ST-PTFE 19/26 | Yes |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
11893871
|
Witeg™
2 647 100 |
100 mL | Bore size 2.5mm | ST 19/26 | No |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
Description
- Pear-shaped.
- Separates liquid mixtures.
Specifications
Borosilicate Glass |