missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ One-mark Bulb Pipette, Class A

Product Code. 30308648
Change view
Click to view available options
Volume (Metric):
2.5 mL
Min. Flow Time:
10 to 25 sec.
Tolerance:
±0.015 mL
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Min. Flow Time Tolerance Unit Size
30308648 2.5 mL 10 to 25 sec. ±0.015 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30308648 Supplier Jaytec Glass™ Supplier No. BJ.433
  • ONLINE EXCLUSIVE PRICE
    147.00€
    122.48€ / Pack of 5
    Save 24.52€
    16% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The One-mark Class A Bulb Pipette is manufactured according to BS EN ISO 648:2008 guidelines from borosilicate or soda glass.

  • For precise measurement and delivery of a specific volume of aqueous liquid
  • Calibrated To Deliver (Ex) at +20°C reference temperature
  • Tolerances conform to Class A
  • Permanent enamel print

Specifications

Aspirator Plug No
Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance BS EN ISO 648:2008
Class A
Description BS1583
Material Borosilicate Glass, Soda Lime Glass
Sterility Non-sterile
For Use With (Application) To dispense a known volume of aqueous liquid
Graduated Yes
Graduations 1
Graduation Type One-mark
Min. Flow Time 10 to 25 sec.
Quantity 1 Ea.
Tolerance ±0.015 mL
Color Clear
Volume (Metric) 2.5 mL
Length (Metric) 380 mm
Type Bulb Pipet
Disposable Reusable
For Use With (Equipment) Pipet Filler
Show More Show Less
Product Title
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.