missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ The Original 7209 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
65.96€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC/li |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Style | 7209 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15662608
|
Abeba™
7209/35 |
35 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15672608
|
Abeba™
7209/36 |
36 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15682608
|
Abeba™
7209/37 |
37 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15692608
|
Abeba™
7209/38 |
38 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15602618
|
Abeba™
7209/39 |
39 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15612618
|
Abeba™
7209/40 |
40 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15622618
|
Abeba™
7209/41 |
41 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15632618
|
Abeba™
7209/43 |
43 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15642618
|
Abeba™
7209/44 |
44 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15652618
|
Abeba™
7209/45 |
45 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15662618
|
Abeba™
7209/46 |
46 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15672618
|
Abeba™
7209/47 |
47 |
65.96€
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- Black
- Slip resistance outsole sole
- Sanitized treated
- Heel strap non-foldable, detachable
- Breathable lining with Silver ions
- Adjustable instep area
- Heel cushion
Specifications
CE EN ISO 20347:2012 OB A, FO SRC/li | |
Leather | |
7209 |
Black | |
Slip-resistant | |
Animal fats, oil and fuel |