missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Tubing for Julabo Cryo-Compact Circulator
124.00€ - 135.00€
Specifications
Description | Viton |
---|---|
For Use With (Equipment) | Models CF30, CF31, CF40, CF41, F12-MA |
For Use With (Application) | Ideal for temperature application to external systems |
Material | Viton |
Length (Metric) | 1 m |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10788301
|
Julabo™
8930110 |
10 mm |
135.00€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
10097961
|
Julabo™
8930108 |
8 mm |
124.00€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Specifications
Viton | |
Ideal for temperature application to external systems | |
1 m |
Models CF30, CF31, CF40, CF41, F12-MA | |
Viton |