missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Ultracarb™ 5 μm ODS (20) 90 Å, LC Column 150 x 4.6 mm

Product Code. 31746904 Shop All Phenomenex Products
Change view
Click to view available options
Phenomenex Ultracarb LC Column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
31746904 Phenomenex Ultracarb LC Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31746904 Supplier Phenomenex™ Supplier No. 00F0206E0
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ultracarb™

  • Ultracarb™
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 90 Å
Carbon Load 22%
Material Silica
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Product Type HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.