missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Filtering Discs
Filtering discs made of porous PTFE.
94.98€ - 480.00€
Product Code | Brand | Diameter (Metric) Membrane | Filtration Area | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Filtration Area | Pore Size | Price | Quantity & Availability | |||
17894014
|
Bohlender™
N1565-06 |
47 mm | 1735 mm2 | 1 μm |
99.97€
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
17864014
|
Bohlender™
N1565-18 |
47 mm | 1735 mm2 | 10 μm |
99.66€
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
17814024
|
Bohlender™
N1565-24 |
47 mm | 1735 mm2 | 25 μm |
94.98€
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
17177504
|
Bohlender™
N1565-06 |
47 mm | 1735 mm2 | 1 μm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
17197504
|
Bohlender™
N1565-18 |
47 mm | 1735 mm2 | 10 μm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
17107514
|
Bohlender™
N1565-24 |
47 mm | 1735 mm2 | 25 μm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
17117514
|
Bohlender™
N1565-42 |
90 mm | 6362 mm2 | 1 μm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
17127514
|
Bohlender™
N1565-48 |
90 mm | 6362 mm2 | 5 μm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
Description
- Made of porous PTFE
- Thickness: 1.0 mm
Specifications
PTFE | |
10 Pk. | |
1 mm |